Beli shrink tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WURTH Insulation Tube Heat ShrinkDeskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- INDOMAKERS Heat Shrink Tubeatribut:
- Length (mm): 100
- Max Voltage Isolation (V): 600
- Maximum Temperature Protection (°C): 125
- VELVAC Heat Shrink & Cold Shrink Tubing Assortment KitDeskripsi:Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.atribut:
- UNSPSC: 39121409
- Adhesive Lined: No
- Color: Black; Red; White
- Flame retardant: No
- Inner Diameter Before Shrinking (inch): 1; 1/2; 1/4; 3/16; 3/4; 3/8
- Kit Contents: Multiple Sizes
- Length (inch): 6
- Material: Polyolefin
- Number of Pieces: 86
- Shrink Ratio: 2:1
- Temperature Range (°F): -67 to 275
- Tubing Wall Type: Thin Wall
- Use With Wire Size (inch): 0.18 to 1.00
- EWIG Heat Shrink Tubeatribut:
- Size (mm): 10
- Panduit Selongsong Pelapis Kabelatribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- JTC Waterproof Heat Shrink Copper Terminal Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Heat Shrink Tubing KitDeskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- monotaro Contraction Tube (Selongsong Bakar)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- Panduit Heat Shrink Tubeatribut:
- Voltage Resistance (V): 600
- LARKIN Heat Shrinkatribut:
- Voltage (kV): 1
- Temperature (°): -55 to 125
Daftar Harga shrink tube Terbaru March 2026
| monotaro Shrink Tube | Rp5.900 |
| WURTH Insulation Tube Heat Shrink | Rp3.900 |
| Fort Selongsong Pelapis Kabel | Rp169.900 |
| Sumitomo Electric Heat Shrink Tube, UL Standard Product | Rp249.900 |
| INDOMAKERS Heat Shrink Tube | Rp1.900 |
| JTC Heat Shrinkable Kit | Rp189.900 |
| Non Brand Electrode Holder | Rp44.900 |
| DV Heat Srink | Rp229.900 |
| VELVAC Heat Shrink & Cold Shrink Tubing Assortment Kit | Rp1.599.900 |
| EWIG Heat Shrink Tube | Rp3.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Non%20Brand%20Electrode%20Holder/j6P108037690-2.jpg)




%20(Selongsong%20Bakar)/jxP103177717-1.jpg)




/P101001113-1.jpg)
%20(Selongsong%20Bakar)/joP103177708-1.jpg)